Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, ISO 55Deg, GM213

  • Zoro #: G0215531
  • Mfr #: 278061
No Product Image Available
$23.99 /ea

Order in multiples of 10

  • Hardened (H) Compatibility: No
  • Style: Dual Edge
  • Grade: GM213
See full product details
Orders over $75 ship free.

Ceratizit #278061 Specifications

  • Zoro #: G0215531
  • Mfr #: 278061
Hardened (H) Compatibility: No Style: Dual Edge
Grade: GM213 No. of Edges: 2
Stainless (M) Compatibility: No Coating: CVD
Steel (P) Compatibility: No Insert Shape: Rectangular
Thread Profile: ISO 55 Degrees Non Ferrous (N) Compatibility: No
Cast Iron (K) Compatibility: No Insert Material: Carbide
Rake: Positive Item: Threading Insert
Insert Type: Flat For Use With: Multiple Toolholders
Cutting Direction: Center Insert Size: 16.00mm
Mounting Style: Clamp Super Alloy (S) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 55 Degrees ,Cutting Direction Center,Grade GM213,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #278061