Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, ISO 60Deg, GM213

  • Zoro #: G0215568
  • Mfr #: 274967
No Product Image Available
$24.65 /ea

Order in multiples of 10

  • Insert Size: 16.00mm
  • No. of Edges: 2
  • Steel (P) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #274967 Specifications

  • Zoro #: G0215568
  • Mfr #: 274967
Insert Size: 16.00mm No. of Edges: 2
Steel (P) Compatibility: No Stainless (M) Compatibility: No
Insert Type: Flat Thread Profile: ISO 60 Degrees
Insert Material: Carbide Super Alloy (S) Compatibility: No
For Use With: Multiple Toolholders Cutting Direction: Center
Coating: CVD Item: Threading Insert
Rake: Positive Non Ferrous (N) Compatibility: No
Style: Dual Edge Grade: GM213
Mounting Style: Clamp Insert Shape: Rectangular
Hardened (H) Compatibility: No Cast Iron (K) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade GM213,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #274967