Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, ISO55Deg, Center

  • Zoro #: G0216146
  • Mfr #: 278036
No Product Image Available
$23.99 /ea

Order in multiples of 10

  • Cast Iron (K) Compatibility: No
  • Cutting Direction: Center
  • Insert Type: Flat
See full product details
Orders over $75 ship free.

Ceratizit #278036 Specifications

  • Zoro #: G0216146
  • Mfr #: 278036
Cast Iron (K) Compatibility: No Cutting Direction: Center
Insert Type: Flat Coating: CVD
Insert Shape: Rectangular Steel (P) Compatibility: No
Non Ferrous (N) Compatibility: No Mounting Style: Clamp
Hardened (H) Compatibility: No Insert Size: 16.00mm
Stainless (M) Compatibility: No Grade: GM213
Style: Dual Edge Item: Threading Insert
Thread Profile: ISO 55 Degrees For Use With: Multiple Toolholders
Rake: Positive Insert Material: Carbide
Super Alloy (S) Compatibility: No No. of Edges: 2
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 55 Degrees ,Cutting Direction Center,Grade GM213,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #278036