Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, ISO55Deg, Clamp

  • Zoro #: G0215656
  • Mfr #: 274970
No Product Image Available
$23.99 /ea

Order in multiples of 10

  • Hardened (H) Compatibility: No
  • Thread Profile: ISO 55 Degrees
  • Insert Material: Carbide
See full product details
Orders over $75 ship free.

Ceratizit #274970 Specifications

  • Zoro #: G0215656
  • Mfr #: 274970
Hardened (H) Compatibility: No Thread Profile: ISO 55 Degrees
Insert Material: Carbide Coating: CVD
Super Alloy (S) Compatibility: No Steel (P) Compatibility: No
Cutting Direction: Center Insert Type: Flat
Rake: Positive Grade: GM213
Cast Iron (K) Compatibility: No Non Ferrous (N) Compatibility: No
Item: Threading Insert Stainless (M) Compatibility: No
Insert Size: 16.00mm Style: Dual Edge
No. of Edges: 2 Insert Shape: Rectangular
Mounting Style: Clamp For Use With: Multiple Toolholders
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 55 Degrees ,Cutting Direction Center,Grade GM213,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #274970