Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, ISO55Dg, GM240, 2

  • Zoro #: G0215577
  • Mfr #: 11039209
No Product Image Available
$23.99 /ea

Order in multiples of 10

  • Super Alloy (S) Compatibility: No
  • Cast Iron (K) Compatibility: No
  • No. of Edges: 2
See full product details
Orders over $75 ship free.

Ceratizit #11039209 Specifications

  • Zoro #: G0215577
  • Mfr #: 11039209
Super Alloy (S) Compatibility: No Cast Iron (K) Compatibility: No
No. of Edges: 2 Item: Threading Insert
Insert Size: 16.00mm Rake: Positive
Cutting Direction: Center Insert Shape: Rectangular
Coating: CVD For Use With: Multiple Toolholders
Hardened (H) Compatibility: No Steel (P) Compatibility: No
Insert Material: Carbide Non Ferrous (N) Compatibility: No
Style: Dual Edge Grade: GM240
Stainless (M) Compatibility: No Insert Type: Flat
Thread Profile: ISO 55 Degrees Mounting Style: Clamp
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 55 Degrees ,Cutting Direction Center,Grade GM240,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #11039209