Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, ISO60Deg, GM240

  • Zoro #: G0215455
  • Mfr #: 11039221
No Product Image Available
$23.99 /ea

Order in multiples of 10

  • Style: Dual Edge
  • Grade: GM240
  • Hardened (H) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11039221 Specifications

  • Zoro #: G0215455
  • Mfr #: 11039221
Style: Dual Edge Grade: GM240
Hardened (H) Compatibility: No Item: Threading Insert
Stainless (M) Compatibility: No Mounting Style: Clamp
For Use With: Multiple Toolholders Coating: CVD
Non Ferrous (N) Compatibility: No Insert Material: Carbide
No. of Edges: 2 Insert Type: Flat
Super Alloy (S) Compatibility: No Rake: Positive
Thread Profile: ISO 60 Degrees Cast Iron (K) Compatibility: No
Insert Size: 16.00mm Cutting Direction: Center
Insert Shape: Rectangular Steel (P) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade GM240,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #11039221