Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, Rectangular

  • Zoro #: G0215391
  • Mfr #: 11007623
No Product Image Available
$19.87 /ea

Order in multiples of 10

  • No. of Edges: 2
  • Style: Dual Edge
  • Non Ferrous (N) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11007623 Specifications

  • Zoro #: G0215391
  • Mfr #: 11007623
No. of Edges: 2 Style: Dual Edge
Non Ferrous (N) Compatibility: No Item: Threading Insert
Hardened (H) Compatibility: No Steel (P) Compatibility: No
Insert Type: Flat Insert Size: 16.00mm
Cutting Direction: Center Mounting Style: Clamp
Thread Profile: ISO 60 Degrees Cast Iron (K) Compatibility: No
Insert Material: Carbide For Use With: Multiple Toolholders
Coating: Uncoated Stainless (M) Compatibility: No
Super Alloy (S) Compatibility: No Rake: Positive
Grade: H216T Insert Shape: Rectangular
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade H216T,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating Uncoated,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #11007623