Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, Steel

  • Zoro #: G0216006
  • Mfr #: 11039176
No Product Image Available
$24.65 /ea

Order in multiples of 10

  • No. of Edges: 2
  • Insert Material: Carbide
  • Coating: CVD
See full product details
Orders over $75 ship free.

Ceratizit #11039176 Specifications

  • Zoro #: G0216006
  • Mfr #: 11039176
No. of Edges: 2 Insert Material: Carbide
Coating: CVD Thread Profile: ISO 55 Degrees
Mounting Style: Clamp Super Alloy (S) Compatibility: No
Rake: Positive Non Ferrous (N) Compatibility: No
Cutting Direction: Center Grade: GM240
Hardened (H) Compatibility: No Item: Threading Insert
Insert Shape: Rectangular For Use With: Multiple Toolholders
Steel (P) Compatibility: No Insert Size: 16.00mm
Cast Iron (K) Compatibility: No Stainless (M) Compatibility: No
Style: Dual Edge Insert Type: Flat
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 55 Degrees ,Cutting Direction Center,Grade GM240,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #11039176