Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, Steel, 16, CVD

  • Zoro #: G0215708
  • Mfr #: 278043
No Product Image Available
$24.64 /ea

Order in multiples of 10

  • For Use With: Multiple Toolholders
  • Non Ferrous (N) Compatibility: No
  • Steel (P) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #278043 Specifications

  • Zoro #: G0215708
  • Mfr #: 278043
For Use With: Multiple Toolholders Non Ferrous (N) Compatibility: No
Steel (P) Compatibility: No Stainless (M) Compatibility: No
Hardened (H) Compatibility: No Thread Profile: ISO 55 Degrees
Style: Dual Edge Insert Shape: Rectangular
Mounting Style: Clamp Cutting Direction: Center
Grade: GM213 No. of Edges: 2
Coating: CVD Cast Iron (K) Compatibility: No
Item: Threading Insert Insert Type: Flat
Super Alloy (S) Compatibility: No Rake: Positive
Insert Material: Carbide Insert Size: 16.00mm
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 55 Degrees ,Cutting Direction Center,Grade GM213,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #278043