Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, Steel, 2, Clamp

  • Zoro #: G0215260
  • Mfr #: 11039232
No Product Image Available
$24.65 /ea

Order in multiples of 10

  • Insert Shape: Rectangular
  • Item: Threading Insert
  • Mounting Style: Clamp
See full product details
Orders over $75 ship free.

Ceratizit #11039232 Specifications

  • Zoro #: G0215260
  • Mfr #: 11039232
Insert Shape: Rectangular Item: Threading Insert
Mounting Style: Clamp Super Alloy (S) Compatibility: No
No. of Edges: 2 Non Ferrous (N) Compatibility: No
Cutting Direction: Center Insert Size: 16.00mm
Thread Profile: ISO 55 Degrees Steel (P) Compatibility: No
For Use With: Multiple Toolholders Cast Iron (K) Compatibility: No
Coating: CVD Insert Type: Flat
Style: Dual Edge Insert Material: Carbide
Stainless (M) Compatibility: No Rake: Positive
Grade: GM240 Hardened (H) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 55 Degrees ,Cutting Direction Center,Grade GM240,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #11039232