Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, Steel, 60Deg, Ctr

  • Zoro #: G0215367
  • Mfr #: 274951
No Product Image Available
$23.99 /ea

Order in multiples of 10

  • Cutting Direction: Center
  • Insert Type: Flat
  • Style: Dual Edge
See full product details
Orders over $75 ship free.

Ceratizit #274951 Specifications

  • Zoro #: G0215367
  • Mfr #: 274951
Cutting Direction: Center Insert Type: Flat
Style: Dual Edge Rake: Positive
Cast Iron (K) Compatibility: No Hardened (H) Compatibility: No
Insert Size: 16.00mm Insert Material: Carbide
For Use With: Multiple Toolholders Thread Profile: ISO 60 Degrees
No. of Edges: 2 Grade: GM213
Super Alloy (S) Compatibility: No Steel (P) Compatibility: No
Non Ferrous (N) Compatibility: No Insert Shape: Rectangular
Mounting Style: Clamp Coating: CVD
Item: Threading Insert Stainless (M) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade GM213,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #274951