Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, Steel, GM213

  • Zoro #: G0216286
  • Mfr #: 274935
No Product Image Available
$20.24 /ea

Order in multiples of 10

  • For Use With: Multiple Toolholders
  • Non Ferrous (N) Compatibility: No
  • Insert Type: Flat
See full product details
Orders over $75 ship free.

Ceratizit #274935 Specifications

  • Zoro #: G0216286
  • Mfr #: 274935
For Use With: Multiple Toolholders Non Ferrous (N) Compatibility: No
Insert Type: Flat Stainless (M) Compatibility: No
No. of Edges: 2 Rake: Positive
Style: Dual Edge Super Alloy (S) Compatibility: No
Cutting Direction: Center Cast Iron (K) Compatibility: No
Thread Profile: ISO 60 Degrees Steel (P) Compatibility: No
Insert Material: Carbide Coating: CVD
Insert Size: 16.00mm Hardened (H) Compatibility: No
Mounting Style: Clamp Item: Threading Insert
Insert Shape: Rectangular Grade: GM213
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade GM213,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #274935