Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, Steel, GM240

  • Zoro #: G0216067
  • Mfr #: 11039197
No Product Image Available
$24.65 /ea

Order in multiples of 10

  • Super Alloy (S) Compatibility: No
  • Stainless (M) Compatibility: No
  • Cast Iron (K) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11039197 Specifications

  • Zoro #: G0216067
  • Mfr #: 11039197
Super Alloy (S) Compatibility: No Stainless (M) Compatibility: No
Cast Iron (K) Compatibility: No Insert Material: Carbide
Rake: Positive Mounting Style: Clamp
Style: Dual Edge Steel (P) Compatibility: No
Cutting Direction: Center Item: Threading Insert
Thread Profile: ISO 55 Degrees Coating: CVD
Insert Size: 16.00mm Hardened (H) Compatibility: No
Grade: GM240 Insert Type: Flat
For Use With: Multiple Toolholders Non Ferrous (N) Compatibility: No
No. of Edges: 2 Insert Shape: Rectangular
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 55 Degrees ,Cutting Direction Center,Grade GM240,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #11039197