Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, Steel, ISO60Deg

  • Zoro #: G0216310
  • Mfr #: 274934
No Product Image Available
$24.01 /ea

Order in multiples of 10

  • Hardened (H) Compatibility: No
  • Style: Dual Edge
  • Insert Size: 16.00mm
See full product details
Orders over $75 ship free.

Ceratizit #274934 Specifications

  • Zoro #: G0216310
  • Mfr #: 274934
Hardened (H) Compatibility: No Style: Dual Edge
Insert Size: 16.00mm Thread Profile: ISO 60 Degrees
Insert Shape: Rectangular Item: Threading Insert
Stainless (M) Compatibility: No Mounting Style: Clamp
Insert Material: Carbide Coating: CVD
Steel (P) Compatibility: No Rake: Positive
Grade: GM213 Insert Type: Flat
Non Ferrous (N) Compatibility: No For Use With: Multiple Toolholders
Cast Iron (K) Compatibility: No No. of Edges: 2
Super Alloy (S) Compatibility: No Cutting Direction: Center
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade GM213,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #274934