Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, Steel, Positive

  • Zoro #: G0216137
  • Mfr #: 11039194
No Product Image Available
$24.65 /ea

Order in multiples of 10

  • Style: Dual Edge
  • Cast Iron (K) Compatibility: No
  • Stainless (M) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11039194 Specifications

  • Zoro #: G0216137
  • Mfr #: 11039194
Style: Dual Edge Cast Iron (K) Compatibility: No
Stainless (M) Compatibility: No Cutting Direction: Center
Thread Profile: ISO 55 Degrees Coating: CVD
For Use With: Multiple Toolholders Mounting Style: Clamp
Super Alloy (S) Compatibility: No Insert Type: Flat
Insert Material: Carbide Item: Threading Insert
Non Ferrous (N) Compatibility: No Rake: Positive
Steel (P) Compatibility: No Hardened (H) Compatibility: No
Grade: GM240 Insert Size: 16.00mm
No. of Edges: 2 Insert Shape: Rectangular
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 55 Degrees ,Cutting Direction Center,Grade GM240,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #11039194