Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide ThreadingInsert, 2, 16, Rectangular

  • Zoro #: G0215805
  • Mfr #: 11039206
No Product Image Available
$23.99 /ea

Order in multiples of 10

  • Thread Profile: ISO 60 Degrees
  • For Use With: Multiple Toolholders
  • Non Ferrous (N) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11039206 Specifications

  • Zoro #: G0215805
  • Mfr #: 11039206
Thread Profile: ISO 60 Degrees For Use With: Multiple Toolholders
Non Ferrous (N) Compatibility: No Rake: Positive
No. of Edges: 2 Insert Type: Flat
Insert Material: Carbide Mounting Style: Clamp
Grade: GM240 Coating: CVD
Super Alloy (S) Compatibility: No Cast Iron (K) Compatibility: No
Style: Dual Edge Stainless (M) Compatibility: No
Hardened (H) Compatibility: No Steel (P) Compatibility: No
Item: Threading Insert Cutting Direction: Center
Insert Shape: Rectangular Insert Size: 16.00mm
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade GM240,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #11039206