Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide ThreadingInsert, Carbide, 16

  • Zoro #: G0215321
  • Mfr #: 278026
No Product Image Available
$23.99 /ea

Order in multiples of 10

  • Steel (P) Compatibility: No
  • Cast Iron (K) Compatibility: No
  • For Use With: Multiple Toolholders
See full product details
Orders over $75 ship free.

Ceratizit #278026 Specifications

  • Zoro #: G0215321
  • Mfr #: 278026
Steel (P) Compatibility: No Cast Iron (K) Compatibility: No
For Use With: Multiple Toolholders Cutting Direction: Center
Insert Type: Flat Non Ferrous (N) Compatibility: No
Insert Size: 16.00mm Grade: GM213
Thread Profile: ISO 60 Degrees Hardened (H) Compatibility: No
Coating: CVD Style: Dual Edge
Stainless (M) Compatibility: No Super Alloy (S) Compatibility: No
Rake: Positive No. of Edges: 2
Item: Threading Insert Mounting Style: Clamp
Insert Shape: Rectangular Insert Material: Carbide
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade GM213,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #278026