Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide ThreadingInsert, Carbide, DualEdge

  • Zoro #: G0215848
  • Mfr #: 274943
No Product Image Available
$23.99 /ea

Order in multiples of 10

  • No. of Edges: 2
  • Item: Threading Insert
  • For Use With: Multiple Toolholders
See full product details
Orders over $75 ship free.

Ceratizit #274943 Specifications

  • Zoro #: G0215848
  • Mfr #: 274943
No. of Edges: 2 Item: Threading Insert
For Use With: Multiple Toolholders Steel (P) Compatibility: No
Style: Dual Edge Insert Size: 16.00mm
Thread Profile: ISO 60 Degrees Mounting Style: Clamp
Insert Material: Carbide Super Alloy (S) Compatibility: No
Cutting Direction: Center Rake: Positive
Insert Type: Flat Coating: CVD
Insert Shape: Rectangular Hardened (H) Compatibility: No
Non Ferrous (N) Compatibility: No Cast Iron (K) Compatibility: No
Stainless (M) Compatibility: No Grade: GM213
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade GM213,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #274943