Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide ThreadingInsert, CastIron, Carbide

  • Zoro #: G0215909
  • Mfr #: 11007620
No Product Image Available
$19.87 /ea

Order in multiples of 10

  • Cutting Direction: Center
  • Super Alloy (S) Compatibility: No
  • Mounting Style: Clamp
See full product details
Orders over $75 ship free.

Ceratizit #11007620 Specifications

  • Zoro #: G0215909
  • Mfr #: 11007620
Cutting Direction: Center Super Alloy (S) Compatibility: No
Mounting Style: Clamp Insert Type: Flat
Rake: Positive For Use With: Multiple Toolholders
Thread Profile: ISO 60 Degrees Cast Iron (K) Compatibility: No
Hardened (H) Compatibility: No Insert Size: 16.00mm
Stainless (M) Compatibility: No Insert Material: Carbide
Coating: Uncoated Item: Threading Insert
Style: Dual Edge Grade: H216T
Steel (P) Compatibility: No Insert Shape: Rectangular
Non Ferrous (N) Compatibility: No No. of Edges: 2
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade H216T,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating Uncoated,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #11007620