Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide ThreadingInsert, CastIronPositive

  • Zoro #: G0215540
  • Mfr #: 11007628
No Product Image Available
$19.89 /ea

Order in multiples of 10

  • Non Ferrous (N) Compatibility: No
  • Mounting Style: Clamp
  • Stainless (M) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11007628 Specifications

  • Zoro #: G0215540
  • Mfr #: 11007628
Non Ferrous (N) Compatibility: No Mounting Style: Clamp
Stainless (M) Compatibility: No Super Alloy (S) Compatibility: No
Grade: H216T Hardened (H) Compatibility: No
Steel (P) Compatibility: No Item: Threading Insert
Style: Dual Edge Insert Shape: Rectangular
Insert Material: Carbide Thread Profile: ISO 60 Degrees
Insert Type: Flat Cast Iron (K) Compatibility: No
Rake: Positive Insert Size: 16.00mm
Coating: Uncoated For Use With: Multiple Toolholders
Cutting Direction: Center No. of Edges: 2
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade H216T,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating Uncoated,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #11007628