Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide ThreadingInsert, Center, Carbide, 2

  • Zoro #: G0215251
  • Mfr #: 278063
No Product Image Available
$23.99 /ea

Order in multiples of 10

  • No. of Edges: 2
  • Cast Iron (K) Compatibility: No
  • Non Ferrous (N) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #278063 Specifications

  • Zoro #: G0215251
  • Mfr #: 278063
No. of Edges: 2 Cast Iron (K) Compatibility: No
Non Ferrous (N) Compatibility: No Cutting Direction: Center
Rake: Positive Insert Shape: Rectangular
For Use With: Multiple Toolholders Mounting Style: Clamp
Insert Type: Flat Grade: GM213
Coating: CVD Item: Threading Insert
Insert Material: Carbide Insert Size: 16.00mm
Style: Dual Edge Steel (P) Compatibility: No
Hardened (H) Compatibility: No Stainless (M) Compatibility: No
Thread Profile: ISO 55 Degrees Super Alloy (S) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 55 Degrees ,Cutting Direction Center,Grade GM213,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #278063