Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide ThreadingInsert, Cntr, GM240, Clamp

  • Zoro #: G0215315
  • Mfr #: 11039227
No Product Image Available
$24.65 /ea

Order in multiples of 10

  • Non Ferrous (N) Compatibility: No
  • Item: Threading Insert
  • Cutting Direction: Center
See full product details
Orders over $75 ship free.

Ceratizit #11039227 Specifications

  • Zoro #: G0215315
  • Mfr #: 11039227
Non Ferrous (N) Compatibility: No Item: Threading Insert
Cutting Direction: Center Rake: Positive
Coating: CVD Insert Size: 16.00mm
Insert Shape: Rectangular Hardened (H) Compatibility: No
For Use With: Multiple Toolholders Cast Iron (K) Compatibility: No
Insert Material: Carbide Mounting Style: Clamp
Grade: GM240 Stainless (M) Compatibility: No
No. of Edges: 2 Insert Type: Flat
Steel (P) Compatibility: No Thread Profile: ISO 60 Degrees
Super Alloy (S) Compatibility: No Style: Dual Edge
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade GM240,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #11039227