Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide ThreadingInsert, GM213, Carbide, 16

  • Zoro #: G0215437
  • Mfr #: 274912
No Product Image Available
$23.99 /ea

Order in multiples of 10

  • Insert Type: Flat
  • Rake: Positive
  • Cast Iron (K) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #274912 Specifications

  • Zoro #: G0215437
  • Mfr #: 274912
Insert Type: Flat Rake: Positive
Cast Iron (K) Compatibility: No Grade: GM213
Insert Material: Carbide Stainless (M) Compatibility: No
Hardened (H) Compatibility: No Cutting Direction: Center
Steel (P) Compatibility: No Insert Size: 16.00mm
Thread Profile: ISO 60 Degrees Non Ferrous (N) Compatibility: No
Super Alloy (S) Compatibility: No Mounting Style: Clamp
Style: Dual Edge Coating: CVD
Insert Shape: Rectangular No. of Edges: 2
Item: Threading Insert For Use With: Multiple Toolholders
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade GM213,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #274912