Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide ThreadingInsert, Steel, 2, Positive

  • Zoro #: G0216216
  • Mfr #: 11039174
No Product Image Available
$23.99 /ea

Order in multiples of 10

  • Coating: CVD
  • Mounting Style: Clamp
  • Steel (P) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11039174 Specifications

  • Zoro #: G0216216
  • Mfr #: 11039174
Coating: CVD Mounting Style: Clamp
Steel (P) Compatibility: No Insert Size: 16.00mm
Cutting Direction: Center Non Ferrous (N) Compatibility: No
Hardened (H) Compatibility: No Insert Material: Carbide
Grade: GM240 Thread Profile: ISO 60 Degrees
For Use With: Multiple Toolholders Insert Shape: Rectangular
Rake: Positive Super Alloy (S) Compatibility: No
Cast Iron (K) Compatibility: No Insert Type: Flat
No. of Edges: 2 Item: Threading Insert
Stainless (M) Compatibility: No Style: Dual Edge
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade GM240,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #11039174