Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide ThreadingInsert, Steel, Center, CVD

  • Zoro #: G0216091
  • Mfr #: 278035
No Product Image Available
$24.49 /ea

Order in multiples of 10

  • Cutting Direction: Center
  • Stainless (M) Compatibility: No
  • Non Ferrous (N) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #278035 Specifications

  • Zoro #: G0216091
  • Mfr #: 278035
Cutting Direction: Center Stainless (M) Compatibility: No
Non Ferrous (N) Compatibility: No No. of Edges: 2
Rake: Positive Cast Iron (K) Compatibility: No
Insert Size: 16.00mm Insert Type: Flat
Style: Dual Edge Grade: GM213
Super Alloy (S) Compatibility: No Insert Material: Carbide
Coating: CVD Insert Shape: Rectangular
Hardened (H) Compatibility: No Thread Profile: ISO 55 Degrees
For Use With: Multiple Toolholders Mounting Style: Clamp
Item: Threading Insert Steel (P) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 55 Degrees ,Cutting Direction Center,Grade GM213,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #278035