Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide ThreadingInsert, Steel, FlatInsert

  • Zoro #: G0216225
  • Mfr #: 274939
No Product Image Available
$24.65 /ea

Order in multiples of 10

  • Insert Size: 16.00mm
  • Mounting Style: Clamp
  • Insert Type: Flat
See full product details
Orders over $75 ship free.

Ceratizit #274939 Specifications

  • Zoro #: G0216225
  • Mfr #: 274939
Insert Size: 16.00mm Mounting Style: Clamp
Insert Type: Flat Non Ferrous (N) Compatibility: No
Grade: GM213 Steel (P) Compatibility: No
For Use With: Multiple Toolholders Super Alloy (S) Compatibility: No
No. of Edges: 2 Item: Threading Insert
Insert Shape: Rectangular Rake: Positive
Cast Iron (K) Compatibility: No Stainless (M) Compatibility: No
Hardened (H) Compatibility: No Thread Profile: ISO 60 Degrees
Style: Dual Edge Insert Material: Carbide
Coating: CVD Cutting Direction: Center
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade GM213,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #274939