Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

CarbideThreadingInsert, 16, GM240, Carbide

  • Zoro #: G0215376
  • Mfr #: 11039224
No Product Image Available
$23.99 /ea

Order in multiples of 10

  • Thread Profile: ISO 60 Degrees
  • Coating: CVD
  • Insert Size: 16.00mm
See full product details
Orders over $75 ship free.

Ceratizit #11039224 Specifications

  • Zoro #: G0215376
  • Mfr #: 11039224
Thread Profile: ISO 60 Degrees Coating: CVD
Insert Size: 16.00mm Hardened (H) Compatibility: No
Stainless (M) Compatibility: No Cast Iron (K) Compatibility: No
Rake: Positive Grade: GM240
No. of Edges: 2 Insert Shape: Rectangular
Non Ferrous (N) Compatibility: No For Use With: Multiple Toolholders
Super Alloy (S) Compatibility: No Cutting Direction: Center
Item: Threading Insert Style: Dual Edge
Insert Material: Carbide Steel (P) Compatibility: No
Insert Type: Flat Mounting Style: Clamp
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade GM240,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #11039224