Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

CarbideThreadingInsert, Steel, 55D, Carbide

  • Zoro #: G0216119
  • Mfr #: 11039195
No Product Image Available
$24.64 /ea

Order in multiples of 10

  • Thread Profile: ISO 55 Degrees
  • For Use With: Multiple Toolholders
  • Non Ferrous (N) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11039195 Specifications

  • Zoro #: G0216119
  • Mfr #: 11039195
Thread Profile: ISO 55 Degrees For Use With: Multiple Toolholders
Non Ferrous (N) Compatibility: No Insert Shape: Rectangular
Insert Size: 16.00mm Mounting Style: Clamp
Super Alloy (S) Compatibility: No Stainless (M) Compatibility: No
Grade: GM240 Style: Dual Edge
Coating: CVD Insert Material: Carbide
Item: Threading Insert Cast Iron (K) Compatibility: No
Insert Type: Flat Hardened (H) Compatibility: No
Steel (P) Compatibility: No No. of Edges: 2
Rake: Positive Cutting Direction: Center
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 55 Degrees ,Cutting Direction Center,Grade GM240,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #11039195