Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

CarbideThreadingInsert, Steel, 55Dg, Center

  • Zoro #: G0216161
  • Mfr #: 278037
No Product Image Available
$24.01 /ea

Order in multiples of 10

  • Style: Dual Edge
  • Cast Iron (K) Compatibility: No
  • For Use With: Multiple Toolholders
See full product details
Orders over $75 ship free.

Ceratizit #278037 Specifications

  • Zoro #: G0216161
  • Mfr #: 278037
Style: Dual Edge Cast Iron (K) Compatibility: No
For Use With: Multiple Toolholders Insert Shape: Rectangular
Rake: Positive Insert Type: Flat
Super Alloy (S) Compatibility: No Stainless (M) Compatibility: No
Insert Material: Carbide Hardened (H) Compatibility: No
Non Ferrous (N) Compatibility: No Thread Profile: ISO 55 Degrees
Insert Size: 16.00mm Steel (P) Compatibility: No
Item: Threading Insert Grade: GM213
Coating: CVD No. of Edges: 2
Mounting Style: Clamp Cutting Direction: Center
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 55 Degrees ,Cutting Direction Center,Grade GM213,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #278037