Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 10.1In, -M30, 0.16InDia.

  • Zoro #: G0217038
  • Mfr #: 11768770
No Product Image Available
$15.35 /ea

Order in multiples of 10

  • Non Ferrous (N) Compatibility: Yes
  • Insert Position: Inboard and Outboard
  • Grade: CTPP430
See full product details
Orders over $75 ship free.

Ceratizit #11768770 Specifications

  • Zoro #: G0217038
  • Mfr #: 11768770
Non Ferrous (N) Compatibility: Yes Insert Position: Inboard and Outboard
Grade: CTPP430 Mounting Style: Screw
No. of Edges: 4 Insert Shape: Square
Coating: PVD Insert Material: Carbide
Insert Size: 10.1" Chip-Breaker: -M30
Item: Drilling Insert Super Alloy (S) Compatibility: Yes
Stainless (M) Compatibility: Yes Steel (P) Compatibility: Yes
Style: Deep Hole Mounting Hole Dia.: 0.16"
Application: Metalworking Inscribed Circle: 10.1"
Rake: Positive Insert Thickness: 0.171"
Cutting Direction: Right Hand Nose Radius: 0.8"
Cast Iron (K) Compatibility: Yes Hardened (H) Compatibility: Yes
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 10.1 In.,Insert Position Inboard and Outboard,Chip-Breaker -M30,Grade CTPP430,Nose Radius 0.8 In.,Insert Material Carbide,Square,Cutting Direction Right Hand,No. of Edges 4,Inscribed Circle 10.1 In.,Insert Thickness 0.171 In.,Coating PVD,Mounting Hole Dia. 0.16 In.,Mounting Style Screw,Rake 8

Reviews of Ceratizit #11768770