Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 10.6In, -27P, 10.6InCircle

  • Zoro #: G0213626
  • Mfr #: 11078800
No Product Image Available
$16.75 /ea

Order in multiples of 10

  • Hardened (H) Compatibility: Yes
  • Non Ferrous (N) Compatibility: Yes
  • No. of Edges: 2
See full product details
Orders over $75 ship free.

Ceratizit #11078800 Specifications

  • Zoro #: G0213626
  • Mfr #: 11078800
Hardened (H) Compatibility: Yes Non Ferrous (N) Compatibility: Yes
No. of Edges: 2 Insert Size: 10.6"
Insert Position: Inboard and Outboard Mounting Style: Screw
Stainless (M) Compatibility: Yes Rake: Positive
Mounting Hole Dia.: 0.173" Nose Radius: 0.8"
Cutting Direction: Neutral Item: Drilling Insert
Insert Thickness: 0.156" Grade: H216T
Insert Shape: Square Application: Metalworking
Insert Material: Carbide Steel (P) Compatibility: Yes
Cast Iron (K) Compatibility: Yes Chip-Breaker: -27P
Super Alloy (S) Compatibility: Yes Style: Deep Hole
Inscribed Circle: 10.6" Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 10.6 In.,Insert Position Inboard and Outboard,Chip-Breaker -27P,Grade H216T,Nose Radius 0.8 In.,Insert Material Carbide,Square,Cutting Direction Neutral,No. of Edges 2,Inscribed Circle 10.6 In.,Insert Thickness 0.156 In.,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11078800