Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 10.6In, CTCP425,0173InDia

  • Zoro #: G0212838
  • Mfr #: 11821647
No Product Image Available
$15.14 /ea

Order in multiples of 10

  • Grade: CTCP425
  • Mounting Hole Dia.: 0.173"
  • Inscribed Circle: 10.6"
See full product details
Orders over $75 ship free.

Ceratizit #11821647 Specifications

  • Zoro #: G0212838
  • Mfr #: 11821647
Grade: CTCP425 Mounting Hole Dia.: 0.173"
Inscribed Circle: 10.6" Nose Radius: 0.8"
Cast Iron (K) Compatibility: Yes Non Ferrous (N) Compatibility: Yes
Insert Position: Inboard and Outboard Rake: Positive
Insert Material: Carbide Stainless (M) Compatibility: Yes
Style: Deep Hole Steel (P) Compatibility: Yes
Super Alloy (S) Compatibility: Yes No. of Edges: 2
Cutting Direction: Neutral Application: Metalworking
Insert Thickness: 0.156" Mounting Style: Screw
Coating: CVD Insert Shape: Square
Hardened (H) Compatibility: Yes Insert Size: 10.6"
Item: Drilling Insert Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 10.6 In.,Insert Position Inboard and Outboard,Grade CTCP425,Nose Radius 0.8 In.,Insert Material Carbide,Square,Cutting Direction Neutral,No. of Edges 2,Inscribed Circle 10.6 In.,Insert Thickness 0.156 In.,Coating CVD,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11821647