Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 10.6In, CTCP435,0173InDia

  • Zoro #: G0212829
  • Mfr #: 11821946
No Product Image Available
$15.15 /ea

Order in multiples of 10

  • Cast Iron (K) Compatibility: Yes
  • Insert Shape: Square
  • Rake: Positive
See full product details
Orders over $75 ship free.

Ceratizit #11821946 Specifications

  • Zoro #: G0212829
  • Mfr #: 11821946
Cast Iron (K) Compatibility: Yes Insert Shape: Square
Rake: Positive Steel (P) Compatibility: Yes
Inscribed Circle: 10.6" Style: Deep Hole
Application: Metalworking Nose Radius: 0.8"
Hardened (H) Compatibility: Yes Super Alloy (S) Compatibility: Yes
Insert Size: 10.6" Non Ferrous (N) Compatibility: Yes
Insert Thickness: 0.156" Grade: CTCP435
Mounting Style: Screw Insert Position: Inboard and Outboard
Item: Drilling Insert Coating: CVD
Mounting Hole Dia.: 0.173" Stainless (M) Compatibility: Yes
Cutting Direction: Neutral No. of Edges: 2
Insert Material: Carbide Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 10.6 In.,Insert Position Inboard and Outboard,Grade CTCP435,Nose Radius 0.8 In.,Insert Material Carbide,Square,Cutting Direction Neutral,No. of Edges 2,Inscribed Circle 10.6 In.,Insert Thickness 0.156 In.,Coating CVD,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11821946