Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 10.6In, CTPP430

  • Zoro #: G0212801
  • Mfr #: 11821229
No Product Image Available
$15.14 /ea

Order in multiples of 10

  • Insert Size: 10.6"
  • Coating: PVD
  • Insert Position: Inboard and Outboard
See full product details
Orders over $75 ship free.

Ceratizit #11821229 Specifications

  • Zoro #: G0212801
  • Mfr #: 11821229
Insert Size: 10.6" Coating: PVD
Insert Position: Inboard and Outboard Insert Material: Carbide
Inscribed Circle: 10.6" Style: CTPP
Hardened (H) Compatibility: Yes Grade: CTPP430
Item: Drilling Insert Cast Iron (K) Compatibility: Yes
Cutting Direction: Neutral Mounting Hole Dia.: 0.173"
Steel (P) Compatibility: Yes Application: Metalworking
Rake: Positive Non Ferrous (N) Compatibility: Yes
No. of Edges: 2 Mounting Style: Screw
Stainless (M) Compatibility: Yes Insert Thickness: 0.156"
Insert Shape: Square Super Alloy (S) Compatibility: Yes
Nose Radius: 0.8" Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 10.6 In.,Insert Position Inboard and Outboard,Grade CTPP430,Nose Radius 0.8 In.,Insert Material Carbide,Square,Cutting Direction Neutral,No. of Edges 2,Inscribed Circle 10.6 In.,Insert Thickness 0.156 In.,Coating PVD,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11821229