Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 10.6In, H210T, 0.173InDia.

  • Zoro #: G0213617
  • Mfr #: 11161900
No Product Image Available
$17.49 /ea

Order in multiples of 10

  • Mounting Style: Screw
  • Stainless (M) Compatibility: Yes
  • No. of Edges: 2
See full product details
Orders over $75 ship free.

Ceratizit #11161900 Specifications

  • Zoro #: G0213617
  • Mfr #: 11161900
Mounting Style: Screw Stainless (M) Compatibility: Yes
No. of Edges: 2 Super Alloy (S) Compatibility: Yes
Cutting Direction: Neutral Chip-Breaker: -27Q
Non Ferrous (N) Compatibility: Yes Style: Deep Hole
Item: Drilling Insert Hardened (H) Compatibility: Yes
Grade: H210T Cast Iron (K) Compatibility: Yes
Insert Material: Carbide Mounting Hole Dia.: 0.173"
Insert Shape: Square Insert Size: 10.6"
Insert Thickness: 0.156" Application: Metalworking
Steel (P) Compatibility: Yes Nose Radius: 0.8"
Insert Position: Inboard and Outboard Inscribed Circle: 10.6"
Rake: Positive Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 10.6 In.,Insert Position Inboard and Outboard,Chip-Breaker -27Q,Grade H210T,Nose Radius 0.8 In.,Insert Material Carbide,Square,Cutting Direction Neutral,No. of Edges 2,Inscribed Circle 10.6 In.,Insert Thickness 0.156 In.,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11161900