Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 10.6In, -M50Q, CTCP425

  • Zoro #: G0212786
  • Mfr #: 11838432
No Product Image Available
$15.79 /ea

Order in multiples of 10

  • Rake: Positive
  • Insert Shape: Square
  • Hardened (H) Compatibility: Yes
See full product details
Orders over $75 ship free.

Ceratizit #11838432 Specifications

  • Zoro #: G0212786
  • Mfr #: 11838432
Rake: Positive Insert Shape: Square
Hardened (H) Compatibility: Yes Inscribed Circle: 10.6"
Application: Metalworking Chip-Breaker: -M50Q
Insert Size: 10.6" Insert Thickness: 0.156"
Super Alloy (S) Compatibility: Yes Insert Material: Carbide
Stainless (M) Compatibility: Yes Grade: CTCP425
No. of Edges: 2 Style: Deep Hole
Nose Radius: 0.8" Cutting Direction: Neutral
Steel (P) Compatibility: Yes Insert Position: Inboard and Outboard
Mounting Hole Dia.: 0.173" Item: Drilling Insert
Mounting Style: Screw Cast Iron (K) Compatibility: Yes
Non Ferrous (N) Compatibility: Yes Coating: CVD
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 10.6 In.,Insert Position Inboard and Outboard,Chip-Breaker -M50Q,Grade CTCP425,Nose Radius 0.8 In.,Insert Material Carbide,Square,Cutting Direction Neutral,No. of Edges 2,Inscribed Circle 10.6 In.,Insert Thickness 0.156 In.,Coating CVD,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11838432