Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 11.6In, -M30, 0.16InDia.

  • Zoro #: G0217029
  • Mfr #: 11818976
No Product Image Available
$12.96 /ea

Order in multiples of 10

  • Inscribed Circle: 11.6"
  • Chip-Breaker: -M30
  • Coating: PVD
See full product details
Orders over $75 ship free.

Ceratizit #11818976 Specifications

  • Zoro #: G0217029
  • Mfr #: 11818976
Inscribed Circle: 11.6" Chip-Breaker: -M30
Coating: PVD Steel (P) Compatibility: Yes
Rake: Positive Insert Material: Carbide
Style: Deep Hole Insert Shape: Square
Insert Thickness: 0.187" No. of Edges: 4
Insert Size: 11.6" Application: Metalworking
Insert Position: Inboard and Outboard Cast Iron (K) Compatibility: Yes
Non Ferrous (N) Compatibility: Yes Mounting Hole Dia.: 0.16"
Hardened (H) Compatibility: Yes Mounting Style: Screw
Nose Radius: 1" Grade: CTPP430
Super Alloy (S) Compatibility: Yes Item: Drilling Insert
Stainless (M) Compatibility: Yes Cutting Direction: Right Hand
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 11.6 In.,Insert Position Inboard and Outboard,Chip-Breaker -M30,Grade CTPP430,Nose Radius 1 In.,Insert Material Carbide,Square,Cutting Direction Right Hand,No. of Edges 4,Inscribed Circle 11.6 In.,Insert Thickness 0.187 In.,Coating PVD,Mounting Hole Dia. 0.16 In.,Mounting Style Screw,Rake 8

Reviews of Ceratizit #11818976