Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 13.5In, -27P, H216T

  • Zoro #: G0213608
  • Mfr #: 11002564
No Product Image Available
$17.56 /ea

Order in multiples of 10

  • Grade: H216T
  • Mounting Style: Screw
  • Insert Size: 13.5"
See full product details
Orders over $75 ship free.

Ceratizit #11002564 Specifications

  • Zoro #: G0213608
  • Mfr #: 11002564
Grade: H216T Mounting Style: Screw
Insert Size: 13.5" Rake: Positive
Insert Shape: Square Non Ferrous (N) Compatibility: Yes
Steel (P) Compatibility: Yes Inscribed Circle: 13.5"
Item: Drilling Insert Insert Thickness: 0.187"
Mounting Hole Dia.: 0.209" Cutting Direction: Neutral
Chip-Breaker: -27P Insert Material: Carbide
Stainless (M) Compatibility: Yes Nose Radius: 0.4"
Super Alloy (S) Compatibility: Yes Hardened (H) Compatibility: Yes
Cast Iron (K) Compatibility: Yes Insert Position: Inboard and Outboard
Application: Metalworking No. of Edges: 2
Style: Deep Hole Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 13.5 In.,Insert Position Inboard and Outboard,Chip-Breaker -27P,Grade H216T,Nose Radius 0.4 In.,Insert Material Carbide,Square,Cutting Direction Neutral,No. of Edges 2,Inscribed Circle 13.5 In.,Insert Thickness 0.187 In.,Mounting Hole Dia. 0.209 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11002564