Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 13.5In, CTCP425,0209InDia

  • Zoro #: G0212707
  • Mfr #: 11821656
No Product Image Available
$17.35 /ea

Order in multiples of 10

  • No. of Edges: 2
  • Mounting Hole Dia.: 0.209"
  • Cutting Direction: Neutral
See full product details
Orders over $75 ship free.

Ceratizit #11821656 Specifications

  • Zoro #: G0212707
  • Mfr #: 11821656
No. of Edges: 2 Mounting Hole Dia.: 0.209"
Cutting Direction: Neutral Stainless (M) Compatibility: Yes
Insert Position: Inboard and Outboard Application: Metalworking
Steel (P) Compatibility: Yes Nose Radius: 0.8"
Coating: CVD Cast Iron (K) Compatibility: Yes
Style: Deep Hole Insert Material: Carbide
Mounting Style: Screw Insert Thickness: 0.187"
Super Alloy (S) Compatibility: Yes Non Ferrous (N) Compatibility: Yes
Insert Size: 13.5" Inscribed Circle: 13.5"
Grade: CTCP425 Hardened (H) Compatibility: Yes
Insert Shape: Square Item: Drilling Insert
Rake: Positive Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 13.5 In.,Insert Position Inboard and Outboard,Grade CTCP425,Nose Radius 0.8 In.,Insert Material Carbide,Square,Cutting Direction Neutral,No. of Edges 2,Inscribed Circle 13.5 In.,Insert Thickness 0.187 In.,Coating CVD,Mounting Hole Dia. 0.209 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11821656