Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 13.5In, -M50Q, 0.209InDia.

  • Zoro #: G0212716
  • Mfr #: 11838442
No Product Image Available
$18.17 /ea

Order in multiples of 10

  • Inscribed Circle: 13.5"
  • Application: Metalworking
  • Style: Deep Hole
See full product details
Orders over $75 ship free.

Ceratizit #11838442 Specifications

  • Zoro #: G0212716
  • Mfr #: 11838442
Inscribed Circle: 13.5" Application: Metalworking
Style: Deep Hole Rake: Positive
Nose Radius: 0.4" Super Alloy (S) Compatibility: Yes
Mounting Style: Screw Insert Thickness: 0.187"
Cast Iron (K) Compatibility: Yes Steel (P) Compatibility: Yes
Hardened (H) Compatibility: Yes Grade: CTCP425
Non Ferrous (N) Compatibility: Yes Coating: CVD
Chip-Breaker: -M50Q Insert Size: 13.5"
Insert Position: Inboard and Outboard Insert Material: Carbide
No. of Edges: 2 Cutting Direction: Neutral
Mounting Hole Dia.: 0.209" Item: Drilling Insert
Insert Shape: Square Stainless (M) Compatibility: Yes
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 13.5 In.,Insert Position Inboard and Outboard,Chip-Breaker -M50Q,Grade CTCP425,Nose Radius 0.4 In.,Insert Material Carbide,Square,Cutting Direction Neutral,No. of Edges 2,Inscribed Circle 13.5 In.,Insert Thickness 0.187 In.,Coating CVD,Mounting Hole Dia. 0.209 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11838442