Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 13In, -M30, 0.206InDia.

  • Zoro #: G0217010
  • Mfr #: 11818983
No Product Image Available
$16.82 /ea

Order in multiples of 10

  • Insert Position: Inboard and Outboard
  • Item: Drilling Insert
  • Non Ferrous (N) Compatibility: Yes
See full product details
Orders over $75 ship free.

Ceratizit #11818983 Specifications

  • Zoro #: G0217010
  • Mfr #: 11818983
Insert Position: Inboard and Outboard Item: Drilling Insert
Non Ferrous (N) Compatibility: Yes Application: Metalworking
Chip-Breaker: -M30 Rake: Positive
No. of Edges: 4 Nose Radius: 1.2"
Cast Iron (K) Compatibility: Yes Insert Size: 13"
Insert Material: Carbide Coating: PVD
Inscribed Circle: 13" Insert Thickness: 0.195"
Cutting Direction: Right Hand Steel (P) Compatibility: Yes
Mounting Hole Dia.: 0.206" Grade: CTPP430
Insert Shape: Square Super Alloy (S) Compatibility: Yes
Hardened (H) Compatibility: Yes Stainless (M) Compatibility: Yes
Style: Deep Hole Mounting Style: Screw
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 13 In.,Insert Position Inboard and Outboard,Chip-Breaker -M30,Grade CTPP430,Nose Radius 1.2 In.,Insert Material Carbide,Square,Cutting Direction Right Hand,No. of Edges 4,Inscribed Circle 13 In.,Insert Thickness 0.195 In.,Coating PVD,Mounting Hole Dia. 0.206 In.,Mounting Style Screw,Rake 8

Reviews of Ceratizit #11818983