Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 15.2In, -M30, 0.206InDia.

  • Zoro #: G0217001
  • Mfr #: 11822290
No Product Image Available
$19.08 /ea

Order in multiples of 10

  • Item: Drilling Insert
  • Insert Size: 15.2"
  • Non Ferrous (N) Compatibility: Yes
See full product details
Orders over $75 ship free.

Ceratizit #11822290 Specifications

  • Zoro #: G0217001
  • Mfr #: 11822290
Item: Drilling Insert Insert Size: 15.2"
Non Ferrous (N) Compatibility: Yes Mounting Style: Screw
Stainless (M) Compatibility: Yes No. of Edges: 4
Hardened (H) Compatibility: Yes Insert Thickness: 0.207"
Rake: Positive Nose Radius: 1.2"
Steel (P) Compatibility: Yes Application: Metalworking
Style: Deep Hole Mounting Hole Dia.: 0.206"
Chip-Breaker: -M30 Cutting Direction: Right Hand
Coating: PVD Insert Shape: Square
Cast Iron (K) Compatibility: Yes Super Alloy (S) Compatibility: Yes
Grade: CTPP430 Inscribed Circle: 15.2"
Insert Position: Inboard and Outboard Insert Material: Carbide
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 15.2 In.,Insert Position Inboard and Outboard,Chip-Breaker -M30,Grade CTPP430,Nose Radius 1.2 In.,Insert Material Carbide,Square,Cutting Direction Right Hand,No. of Edges 4,Inscribed Circle 15.2 In.,Insert Thickness 0.207 In.,Coating PVD,Mounting Hole Dia. 0.206 In.,Mounting Style Screw,Rake 8

Reviews of Ceratizit #11822290