Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 17.5In, -27P, 0.209InDia.

  • Zoro #: G0213565
  • Mfr #: 11038879
No Product Image Available
$20.79 /ea

Order in multiples of 10

  • Insert Thickness: 0.219"
  • Non Ferrous (N) Compatibility: Yes
  • Stainless (M) Compatibility: Yes
See full product details
Orders over $75 ship free.

Ceratizit #11038879 Specifications

  • Zoro #: G0213565
  • Mfr #: 11038879
Insert Thickness: 0.219" Non Ferrous (N) Compatibility: Yes
Stainless (M) Compatibility: Yes Super Alloy (S) Compatibility: Yes
Rake: Positive Cast Iron (K) Compatibility: Yes
Nose Radius: 0.8" Steel (P) Compatibility: Yes
Chip-Breaker: -27P Style: Deep Hole
Item: Drilling Insert Application: Metalworking
Insert Shape: Square Insert Size: 17.5"
Grade: H216T Mounting Style: Screw
Mounting Hole Dia.: 0.209" Cutting Direction: Neutral
Insert Material: Carbide Hardened (H) Compatibility: Yes
No. of Edges: 2 Insert Position: Inboard and Outboard
Inscribed Circle: 17.5" Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 17.5 In.,Insert Position Inboard and Outboard,Chip-Breaker -27P,Grade H216T,Nose Radius 0.8 In.,Insert Material Carbide,Square,Cutting Direction Neutral,No. of Edges 2,Inscribed Circle 17.5 In.,Insert Thickness 0.219 In.,Mounting Hole Dia. 0.209 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11038879