Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 17.5In, CTPP430,0209InDia

  • Zoro #: G0212628
  • Mfr #: 11821239
No Product Image Available
$18.29 /ea

Order in multiples of 10

  • Coating: PVD
  • Mounting Hole Dia.: 0.209"
  • Style: CTPP
See full product details
Orders over $75 ship free.

Ceratizit #11821239 Specifications

  • Zoro #: G0212628
  • Mfr #: 11821239
Coating: PVD Mounting Hole Dia.: 0.209"
Style: CTPP Stainless (M) Compatibility: Yes
Hardened (H) Compatibility: Yes Insert Thickness: 0.219"
Inscribed Circle: 17.5" Insert Shape: Square
Cast Iron (K) Compatibility: Yes Item: Drilling Insert
Rake: Positive Cutting Direction: Neutral
Insert Size: 17.5" Mounting Style: Screw
Non Ferrous (N) Compatibility: Yes Grade: CTPP430
Nose Radius: 0.8" Super Alloy (S) Compatibility: Yes
Insert Position: Inboard and Outboard Steel (P) Compatibility: Yes
Insert Material: Carbide No. of Edges: 2
Application: Metalworking Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 17.5 In.,Insert Position Inboard and Outboard,Grade CTPP430,Nose Radius 0.8 In.,Insert Material Carbide,Square,Cutting Direction Neutral,No. of Edges 2,Inscribed Circle 17.5 In.,Insert Thickness 0.219 In.,Coating PVD,Mounting Hole Dia. 0.209 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11821239