Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 17.5In, -M30, 0.206InDia.

  • Zoro #: G0216995
  • Mfr #: 11822293
No Product Image Available
$20.32 /ea

Order in multiples of 10

  • Mounting Style: Screw
  • Mounting Hole Dia.: 0.206"
  • Application: Metalworking
See full product details
Orders over $75 ship free.

Ceratizit #11822293 Specifications

  • Zoro #: G0216995
  • Mfr #: 11822293
Mounting Style: Screw Mounting Hole Dia.: 0.206"
Application: Metalworking Insert Thickness: 0.218"
Rake: Positive Cast Iron (K) Compatibility: Yes
Insert Position: Inboard and Outboard Hardened (H) Compatibility: Yes
Style: Deep Hole Insert Size: 17.5"
Cutting Direction: Right Hand Insert Shape: Square
Stainless (M) Compatibility: Yes Insert Material: Carbide
Item: Drilling Insert Inscribed Circle: 17.5"
Grade: CTPP430 Chip-Breaker: -M30
Super Alloy (S) Compatibility: Yes Nose Radius: 1.2"
Steel (P) Compatibility: Yes Coating: PVD
No. of Edges: 4 Non Ferrous (N) Compatibility: Yes
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 17.5 In.,Insert Position Inboard and Outboard,Chip-Breaker -M30,Grade CTPP430,Nose Radius 1.2 In.,Insert Material Carbide,Square,Cutting Direction Right Hand,No. of Edges 4,Inscribed Circle 17.5 In.,Insert Thickness 0.218 In.,Coating PVD,Mounting Hole Dia. 0.206 In.,Mounting Style Screw,Rake 8

Reviews of Ceratizit #11822293