Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, -27P, H216T, 0.173InDia.

  • Zoro #: G0213641
  • Mfr #: 11038878
No Product Image Available
$16.75 /ea

Order in multiples of 10

  • Super Alloy (S) Compatibility: Yes
  • Insert Size: 10.6"
  • Chip-Breaker: -27P
See full product details
Orders over $75 ship free.

Ceratizit #11038878 Specifications

  • Zoro #: G0213641
  • Mfr #: 11038878
Super Alloy (S) Compatibility: Yes Insert Size: 10.6"
Chip-Breaker: -27P Insert Shape: Square
Steel (P) Compatibility: Yes Grade: H216T
Inscribed Circle: 10.6" Cutting Direction: Neutral
Insert Thickness: 0.156" Insert Material: Carbide
Insert Position: Inboard and Outboard No. of Edges: 2
Mounting Hole Dia.: 0.173" Item: Drilling Insert
Application: Metalworking Non Ferrous (N) Compatibility: Yes
Rake: Positive Cast Iron (K) Compatibility: Yes
Stainless (M) Compatibility: Yes Style: Deep Hole
Mounting Style: Screw Hardened (H) Compatibility: Yes
Nose Radius: 0.4" Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 10.6 In.,Insert Position Inboard and Outboard,Chip-Breaker -27P,Grade H216T,Nose Radius 0.4 In.,Insert Material Carbide,Square,Cutting Direction Neutral,No. of Edges 2,Inscribed Circle 10.6 In.,Insert Thickness 0.156 In.,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11038878