Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, -27P, H216T, 13.5InCircle

  • Zoro #: G0213580
  • Mfr #: 11078801
No Product Image Available
$20.45 /ea

Order in multiples of 10

  • Inscribed Circle: 13.5"
  • Application: Metalworking
  • Insert Size: 13.5"
See full product details
Orders over $75 ship free.

Ceratizit #11078801 Specifications

  • Zoro #: G0213580
  • Mfr #: 11078801
Inscribed Circle: 13.5" Application: Metalworking
Insert Size: 13.5" Cutting Direction: Neutral
Steel (P) Compatibility: Yes Stainless (M) Compatibility: Yes
Style: Deep Hole Non Ferrous (N) Compatibility: Yes
Rake: Positive Insert Shape: Square
Chip-Breaker: -27P Mounting Hole Dia.: 0.209"
Insert Thickness: 0.187" Super Alloy (S) Compatibility: Yes
No. of Edges: 2 Nose Radius: 0.8"
Item: Drilling Insert Insert Material: Carbide
Cast Iron (K) Compatibility: Yes Mounting Style: Screw
Insert Position: Inboard and Outboard Grade: H216T
Hardened (H) Compatibility: Yes Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 13.5 In.,Insert Position Inboard and Outboard,Chip-Breaker -27P,Grade H216T,Nose Radius 0.8 In.,Insert Material Carbide,Square,Cutting Direction Neutral,No. of Edges 2,Inscribed Circle 13.5 In.,Insert Thickness 0.187 In.,Mounting Hole Dia. 0.209 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11078801