Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, -27Q, H210T, 13.5InCircle

  • Zoro #: G0213599
  • Mfr #: 11161904
No Product Image Available
$21.39 /ea

Order in multiples of 10

  • Grade: H210T
  • Application: Metalworking
  • Style: Deep Hole
See full product details
Orders over $75 ship free.

Ceratizit #11161904 Specifications

  • Zoro #: G0213599
  • Mfr #: 11161904
Grade: H210T Application: Metalworking
Style: Deep Hole Stainless (M) Compatibility: Yes
Super Alloy (S) Compatibility: Yes Insert Thickness: 0.187"
Insert Material: Carbide Cutting Direction: Neutral
Non Ferrous (N) Compatibility: Yes No. of Edges: 2
Insert Position: Inboard and Outboard Rake: Positive
Mounting Style: Screw Steel (P) Compatibility: Yes
Insert Shape: Square Nose Radius: 0.4"
Insert Size: 13.5" Mounting Hole Dia.: 0.209"
Chip-Breaker: -27Q Item: Drilling Insert
Cast Iron (K) Compatibility: Yes Inscribed Circle: 13.5"
Hardened (H) Compatibility: Yes Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 13.5 In.,Insert Position Inboard and Outboard,Chip-Breaker -27Q,Grade H210T,Nose Radius 0.4 In.,Insert Material Carbide,Square,Cutting Direction Neutral,No. of Edges 2,Inscribed Circle 13.5 In.,Insert Thickness 0.187 In.,Mounting Hole Dia. 0.209 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11161904