Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, -27Q, H210T, 6.5InCircle

  • Zoro #: G0213739
  • Mfr #: 11214549
No Product Image Available
$16.75 /ea

Order in multiples of 10

  • Mounting Style: Screw
  • Chip-Breaker: -27Q
  • Cast Iron (K) Compatibility: Yes
See full product details
Orders over $75 ship free.

Ceratizit #11214549 Specifications

  • Zoro #: G0213739
  • Mfr #: 11214549
Mounting Style: Screw Chip-Breaker: -27Q
Cast Iron (K) Compatibility: Yes Hardened (H) Compatibility: Yes
Application: Metalworking Insert Position: Inboard and Outboard
Non Ferrous (N) Compatibility: Yes Insert Shape: Square
Grade: H210T Steel (P) Compatibility: Yes
Cutting Direction: Neutral Style: Deep Hole
Inscribed Circle: 6.5" Rake: Positive
Mounting Hole Dia.: 0.098" Insert Material: Carbide
Super Alloy (S) Compatibility: Yes No. of Edges: 2
Insert Thickness: 0.094" Stainless (M) Compatibility: Yes
Nose Radius: 0.2" Insert Size: 6.5"
Item: Drilling Insert Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 6.5 In.,Insert Position Inboard and Outboard,Chip-Breaker -27Q,Grade H210T,Nose Radius 0.2 In.,Insert Material Carbide,Square,Cutting Direction Neutral,No. of Edges 2,Inscribed Circle 6.5 In.,Insert Thickness 0.094 In.,Mounting Hole Dia. 0.098 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11214549