Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 2Edges, 0.089InDia.

  • Zoro #: G0213258
  • Mfr #: 11821905
No Product Image Available
$13.99 /ea

Order in multiples of 10

  • Item: Drilling Insert
  • Hardened (H) Compatibility: Yes
  • Steel (P) Compatibility: Yes
See full product details
Orders over $75 ship free.

Ceratizit #11821905 Specifications

  • Zoro #: G0213258
  • Mfr #: 11821905
Item: Drilling Insert Hardened (H) Compatibility: Yes
Steel (P) Compatibility: Yes Non Ferrous (N) Compatibility: Yes
Nose Radius: 0.4" Rake: Positive
Super Alloy (S) Compatibility: Yes Insert Size: 5.8"
Inscribed Circle: 5.8" Mounting Hole Dia.: 0.089"
Coating: CVD Insert Position: Inboard and Outboard
Cutting Direction: Neutral Grade: CTCP435
Mounting Style: Screw Application: Metalworking
No. of Edges: 2 Insert Thickness: 0.083"
Style: Deep Hole Cast Iron (K) Compatibility: Yes
Insert Material: Carbide Stainless (M) Compatibility: Yes
Insert Shape: Square Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 5.8 In.,Insert Position Inboard and Outboard,Grade CTCP435,Nose Radius 0.4 In.,Insert Material Carbide,Square,Cutting Direction Neutral,No. of Edges 2,Inscribed Circle 5.8 In.,Insert Thickness 0.083 In.,Coating CVD,Mounting Hole Dia. 0.089 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11821905